Beli tools mesin bor di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. DMX Drill Machine (Mesin Bor)
    Mulai

    Rp4.799.900

    DMX Drill Machine (Mesin Bor)
    Deskripsi:
    Mesin bor inti
    atribut:
    • Product ID: DMX1201
    • Power: 3500 watt
    • Voltage: 220-240 V
    • Max.Drilling Diameter: 200 mm
    • Free Speed: 700 r.p.m
  2. Senator Workshop Drill Press Vice (Catok Mesin Bor)
    Mulai

    Rp699.900

    Senator Workshop Drill Press Vice (Catok Mesin Bor)
    Deskripsi:
    SENATOR Workshop Drill Press Vice Cocok untuk digunakan pada latihan pilar / bangku untuk menenangkan benda kerja di semua aplikasi tugas pengeboran ringan untuk garasi atau bengkel kecil. Cast konstruksi dengan slot mesin yang spasi untuk cocok untuk semua populer pangkalan bor berdiri. Lintas dibor menangani dengan sliding T-bar untuk pengaruh ekstra
  3. Fuji Tools Baby Air Grinder (Mesin Gerinda)
    Mulai

    Rp7.499.900

    Fuji Tools Baby Air Grinder (Mesin Gerinda)
    Deskripsi:
    -Optimum for ultra fine, ultra lightweight and high precision shaft precision cutter.-High speed type.-Finishing and repairing of molding die processing, engraving etc.
    atribut:
    • Chuck Inner Diameter: 3mm
    • Air consumption: 0.25
    • Hose Intake Port: Rc1/4
    • Exhaust: Lateral
    • Total Length: 150mm
    • No. Load Speed: 30000min -1 power
    • Purpose of Use: Finishing and repairing of molding die processing, engraving etc.
  4. METABO Magnetic Drill (Mesin Bor Magnet)
    Mulai

    Rp39.999.900

    METABO Magnetic Drill (Mesin Bor Magnet)
    Deskripsi:
    -Large stroke, therefore suitable for use of core drills, spiral drills and countersinks -Magnetic base with high holding power permits working on vertical surfaces and overhead -Robust Metabo marathon motor with internal wiring for long service life -Integrated coolant container for easy to dose internal cooling of the core drill -Bright LED light for easy alignment in poor light conditions -Swarf protection can be fixed without tools and protects the user from metal shavings and tool contact -Protective circuit starts motor only if the magnet is activated -Restart protection: prevents unintentional start-up after power supply interruption -Lockable slide for comfortable tool change -Handle for easy carrying and lifting -Resistant mains cable (5 m) with rubber shroud
    atribut:
    • Max. Drill Depth (mm): 50
  5. TOTAL Impact Drill (Mesin Bor Beton)
    Mulai

    Rp389.900

    TOTAL Impact Drill (Mesin Bor Beton)
    Deskripsi:
    101pcs Tools Set. 13mm key chuck. 1pcs 8Oz Claw Hammer. 1pcs SL5.5 *100 Screwdriver. 1pcs PH1 *100 Screwdriver. 1pcs 6inch Combination Pliers. 1pcs 6inch Adjustable Wrench. 1pcs Mini Spirit level. 1pcs 3M Steel measuring tape. 1pcs Snap-off blade knife. 5pcs Twist Drill bits 2, 3, 4, 5, 6mm. 5pcs Masonry Drill bits 4, 5, 6, 8, 10mm. 4pcs Wood Drill bits 4, 5, 6, 8mm. 6pcs 1/4inch Hexagonal Socket (5mm 6mm 8mm 9mm 10mm 11mm). 1pcs 4-6mm (25mm) socket adaptor. 10pcs Screwdriver bits: (PH1, PH2, PZ1, PZ2, SL4, SL6, Hex4, Hex5, T20, T25). 1pcs Magnetic bits holder. 30pcs Screws (10pcs *ST3.5, 10pcs *ST4, 10pcs *ST5). 30pcs Plastic plugs (10pcs *5mm, 10pcs *6mm, 10pcs *8mm). Disertai Tas BMC (Bulk Moulding Compound).
    atribut:
    • Battery Voltage (V): 220-240
  6. FISCH Impact Drill 13mm Set (Mesin Bor Beton)
    Mulai

    Rp359.900

    FISCH Impact Drill 13mm Set (Mesin Bor Beton)
    Deskripsi:
    • 1/2" (13mm) keyed chuck. • Depth Gauge and Soft Grip Handle. • Reversing switch with Lock-On button for continuous operation. • Can be operated in either impact or regular drill mode. • Cord key holder and convenient adjustable handle. • Drills included: Masonry Drill, Wood Drill
    atribut:
    • Rated Frequency (Hz): 50/60
    • Maximum Drilling Diameter Concrete (mm): 13
    • Maximum Drilling Diameter Steel (mm): 10
    • Maximum Drilling Diameter Wood 9mm): 20
  7. RYU Magnetic Drill (Mesin Bor Magnetik)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp4.799.900

  8. BOSCH Corded Rotary Hammer Drill (Mesin Bor Bobok Beton)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp2.299.900

  9. Hyundai Mesin Bor Listrik
    Mulai

    Rp509.900

    Hyundai Mesin Bor Listrik
    atribut:
    • Drilling Depth: Aluminium 10 mm Wood 25 mm
    • Chuck Size: 10 mm
    • Rated input power: 450 watt
    • Max.Free Speed: 0-2800 r.p.m
    • Rate Voltage: 220-240 V at 50Hz
    • Diameter of Bit Steel: 10 mm
  10. BOSCH Keyless Chuck SDS Plus Quick-Change (Kepala Bor)
    Mulai

    Rp999.900

    BOSCH Keyless Chuck SDS Plus Quick-Change (Kepala Bor)
    Deskripsi:
    Sistem kepala bor praktis SDS-plus Bosch untuk palu rotari
  11. Makita Electric Drill Machine (Mesin Bor Listrik)
    Rating:
    100% of 100
    (8)
    Mulai

    Rp469.900

  12. RYU Bench Drill (Mesin Bor Duduk)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp2.099.900

  13. Star-M Drill Stand (Dudukan Mesin Bor)
    Mulai

    Rp1.399.900

    Star-M Drill Stand (Dudukan Mesin Bor)
    Deskripsi:
    -The angle can be adjusted freely, so it is optimum for drilling perpendicular holes, dowel holes, round bars, angled pocket holes, dowels(wooden plugs)and padlock holes.-For drilling perpendicular holes, center holes, dowel holes, round bars, angled pocket holes, dowels(wooden plugs)and padlock holes.-Chuck Handle
    atribut:
    • Compatible drill: Total length 210mm, shank diameter 1.5 to 10mm
    • Accessories: Chuck Handle
    • Purpose of Use: For drilling perpendicular holes, center holes, dowel holes, round bars, angled pocket holes, dowels (wooden plugs)and padlock holes.
  14. KRISBOW Electric Drill (Mesin Bor Listrik)
    Mulai

    Rp509.900

    KRISBOW Electric Drill (Mesin Bor Listrik)
    atribut:
    • Dimensions (mm): 220x60x175
    • Input Power (W): 400/ 220/ 50
    • Max. Drilling (mm): In Steel : 10, Wood : 10
    • No Load Speed (rpm): 0-2900
Daftar Harga tools mesin bor Terbaru October 2026
DMX Drill Machine (Mesin Bor)Rp4.799.900
Senator Workshop Drill Press Vice (Catok Mesin Bor)Rp699.900
Fuji Tools Baby Air Grinder (Mesin Gerinda)Rp7.499.900
METABO Magnetic Drill (Mesin Bor Magnet)Rp39.999.900
TOTAL Impact Drill (Mesin Bor Beton)Rp389.900
FISCH Impact Drill 13mm Set (Mesin Bor Beton)Rp359.900
RYU Magnetic Drill (Mesin Bor Magnetik)Rp4.799.900
BOSCH Corded Rotary Hammer Drill (Mesin Bor Bobok Beton)Rp2.299.900
Hyundai Mesin Bor ListrikRp509.900
BOSCH Keyless Chuck SDS Plus Quick-Change (Kepala Bor)Rp999.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)